Menu Search
CANLYTE-PHILIPS #2FGG30L835-2-D-UNV

Day-Brite Recessed LED Troffer, 120-277V, 4W, 3000 lm, 3500K

SKU # 62225277808 Manufacturer Series: FluxGrid
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 4W
Driver: 0-10V Dimming
Lumens: 3000
CCT: 3500K
Lens: Ribbed
Air Function: Static
Size: LxWxH: 23.5 x 23.75 x 3 in.
Certifications: DLC/cETLus Listed

The Philips Day-Brite/Philips CFI FluxGrid LED recessed offers architectural appeal with must have features. 2 different lens styles, discrete air handling, integral emergency and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.