Menu Search
COOPER LIGHTING SOLUTIONS #24FR-LD4-40-UNV-L840-CD1-U

Metalux Recessed LED Luminaire, 120-277V, 35.7W, 4000 lm

SKU # 08008375172 Manufacturer Series: Series FR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Premium Recessed Commercial LED Luminaire
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V
Watts: 35.7W
Driver: 0-10V Dimming
Lumens: 4000
CCT: 4000K
Lens: Curved Frosted Acrylic
Fixture Color: White
Door Type: Flat White Steel
Optics: Curved Reflector
Certifications: cULus, DLC Listed, IESNA LM-79, LM-80 Compliant

The FR series is a premium recessed commercial luminaire which offers a high quality lighting solution dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The FR series is compatible with all of today's popular ceiling systems and is available with a number of shielding options and accessories for application versatility. The FR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals or retail merchandising areas.