Menu Search
SIGNIFY #2TG54L840-4-FS-02F-UNV-DIM

Day-Brite Troffer, Recessed LED; 120-2777V; 27.4W; 2 x 4 ft.; 4000K; 5400 lm

SKU # 78234333052 Manufacturer Series: T-Grid
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 27.4W
Driver: 0-10V Dimming
Lumens: 5400
Dimmable: Yes
CCT: 4000K
Lens: Pattern 12, 0.10 in. Nominal Diffuse 50%
Fixture Color: White
Door Type: Flat Steel
Size: LxWxH: 48 x 24 x 3 in.
Certifications: DLC

T-Grid LED Troffer is an energy-efficient low-profile luminaire offering excellent performance for general lighting applications such as offices, schools, healthcare, or retail. Featuring a frosted prismatic lens to enhance visual comfort, the T-Grid LED Troffer utilizes highly reliable and efficient Philips LED platform boards and dimmable driver, enabling market leading product efficiency in its category.

Additional Info: CRI: 80.