Menu Search
EATON LIGHTING #24SR-LD1-48-C-UNV-L840-CD-U

Grid Troffer, 2 ft W x 4 ft L x 4.75 in. D, 120-277V, 4800 lm

SKU # 08008398945 Manufacturer Series: Metalux, SkyRidge
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4800
CCT: 4000K
Lens: Acrylic

Additional Info: Lamp Type: LED 1.0