Menu Search
COOPER LIGHTING SOLUTIONS #22SRLD2-29CUNVL835CD1U

Metalux LED Module Troffer, 120-277V, 23.4W, 3095 lm, 3500K

SKU # 08008375258 Manufacturer Series: SkyRidge
RoHS Compliant
Type: LED Module Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4-11/16 in.
Voltage: 120-277V
Watts: 23.4W
Driver: 0-10V Dimming
Lumens: 3095
CCT: 3500K
Lens: Acrylic
Air Function: Standard
Optics: Curved Reflector, Standard
Certifications: UL Recognized, cULus, DLC Listed, IESNA LM-79, LM-80 Compliant

The SkyRidge transforms ambient lighting by perfectly blending a refined modern styling with our breakthrough WaveStream LED technology to deliver exceptional performance and superior energy savings. SkyRidge's advanced engineered LED system with superior optical design delivers an unparalleled combination of optimal light uniformity and exceptional efficiency for greater energy savings. SkyRidge is compatible with all of today's popular ceiling systems and available in a variety of configurations for application versatility. Its perfect balance of form and function make it an ideal choice for commercial office spaces, schools, hospitals, retail and other indoor ambient applications.