Menu Search
COOPER LIGHTING SOLUTIONS #22ENLD2-34UNVL835CD1U

Metalux LED Module Troffer, 120-277V, 28.5W, 3471 lm, 3500K

SKU # 08008375232 Manufacturer Series: Encounter
RoHS Compliant
Type: LED Module Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V
Watts: 28.5W
Driver: 0-10V Dimming
Lumens: 3471
CCT: 3500K
Lens: Acrylic
Fixture Color: Matte White
Air Function: Standard
Optics: Standard
Certifications: UL Recognized, cULus Listed, CSA Certified, IESNA LM-79, LM-80 Compliant

The Metalux Encounter series redefines ambient lighting by being the first fixture to blend modern contemporary styling with the innovative WaveStream technology to deliver exceptional performance and superior energy savings. Encounter's highly efficient LED system with advance optical design delivers an unparalleled combination of optimal light uniformity for enhanced visual comfort and superior efficiency for greater energy savings. Encounter is compatible with all of today's popular ceiling systems and available in a variety of configurations for application versatility. Its perfect balance of form and function make it an ideal choice for commercial office spaces, schools, hospitals, retail and other indoor ambient applications.