Menu Search
COOPER LIGHTING SOLUTIONS #24CZ-LD4-50-UNV-L835-CD1-U

Metalux LED Module Troffer, 120-277V, 44.5W, 4934 lm, 3500K

SKU # 08008372750
RoHS Compliant
Type: LED Module Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V
Watts: 44.5W
Driver: 0-10V Dimming
Lumens: 4934
CCT: 3500K
Lens: Acrylic Frosted
Fixture Color: Matte White
Door Type: Flat Steel
Certifications: UL Recognized, cULus, DLC Listed, IESNA LM-79, LM-80 Compliant

Cruze LED is a premium grade specification lensed troffer series. This innovative, high quality luminaire is dedicated to the latest solid state lighting and driver technology for optimal performance and energy efficiency. The Cruze is compatible with all of today's popular ceiling systems and is available with a number of options and accessories for application versatility. The Cruze series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals or retail merchandising areas.