Menu Search
COOPER LIGHTING SOLUTIONS #24GR-LD5-64-F1-UNV-L835-CD1-U

Metalux® LED Troffer, 120 to 277 V, 48.1 w, 6400 lm, 3500K

SKU # 08008379888 Manufacturer Series: GRLED
RoHS Compliant
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V
Watts: 48.1W
Driver: 0 to 10 V Dimmable
Lumens: 6400
CCT: 3500K
Lens: No. 12 Pattern Acrylic Prismatic
Door Type: Flat White Steel Frame
Certifications: UL, cULus, DLC Listed, IESNA LM-79, LM-80

GRLED is a recessed lensed troffer series which offers a high quality luminaire designed with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GRLED is compatible with all of today's popular ceiling systems and is available with a number of shielding options and accessories for application versatility.