The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON LIGHTING #22CZ-LD4-34-UNV-L840-CD1-U

Recessed LED Luminaire, 120-277V, 2 ft W x 2 ft L x 3.25 in. D Fixture, 4000K

SKU # 08008372752 Manufacturer Series: 22CZ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3400
CCT: 4000K
Lens: Ribbed Frosted Acrylic

Cruze LED is a premium grade specification lensed troffer series. This innovative, high quality luminaire is dedicated to the latest solid state lighting and driver technology for optimal performance and energy efficiency. The Cruze is compatible with all of today�s popular ceiling systems and is available with a number of options and accessories for application versatility.

Additional Info: Lamp Type: LED 4.0, 34.4W