Menu Search
COOPER LIGHTING SOLUTIONS #22GR-LD4-32-F1-UNV-L840-CD1-U

Recessed LED Luminaire, 120-277V, 2 ft W x 2 ft L x 3.25 in. D Fixture, 4000K

SKU # 08008369967 Manufacturer Series: 22GR
RoHS Compliant
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3200
CCT: 4000K
Lens: Acrylic Prismatic

The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today�s most common ceiling systems.

Additional Info: Lamp Type: LED 4.0, 33W