Menu Search
EATON LIGHTING #24FP4740C

Metalux Recessed LED Panel, 120-277V, 40.3W, 4858 lm, 4000K

SKU # 08008383366 Manufacturer Series: 24FP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Recessed LED Panel
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2-1/8 in.
Voltage: 120-277V
Watts: 40.3W
Driver: 0-10V Dimming
Lumens: 4858
CCT: 4000K
Lens: Acrylic, White frost
Door Type: Hinged
Certifications: cULus, DLC listed, IESNA LM-79, LM-80 Compliant

FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton's latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel's refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for installation, speed and flexibility. LED FPanels are an excellent lighting solution for commercial office spaces, schools, healthcare facilities and retail merchandising areas.