Menu Search
COOPER LIGHTING SOLUTIONS #22RTC3435

Metalux Recessed LED Troffer, 120-277V, 28.6W, 3638 lm, 3500K

SKU # 08008380258 Manufacturer Series: Series RTC
RoHS Compliant
Type: General Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 2-3/8 in.
Voltage: 120-277V
Watts: 28.6W
Driver: 0-10V Dimming
Lumens: 3638
CCT: 3500K
Lens: Frosted Polycarbonate
Certifications: UL Recognized, cULus, DLC Listed, IESNA, LM-79, NEMA 410 Compliant

The RTC lensed troffer series provides performance, reliability and flexibility with a housing optimized for shallow plenums. Developed with Eaton's latest generation of solid state components and electronic driver technologies, these center illuminated troffers provide numerous options for color, lumens, controls and sensing capabilities. Designed to be compatible with popular ceiling systems, the RTC troffers are ideal for new construction or remodel/replacement of fluorescent troffers in commercial office spaces, schools, healthcare and retail merchandising areas.