You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #14GR-LD5-32-F1-UNV-L840-CD

Metalux Recessed LED Troffer, 120-277V, 29.8W, 3200 lm, 4000K

SKU # 08008397999
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Recessed LED Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 5-5/8 in.
Voltage: 120-277V
Watts: 29.8W
Driver: 0-10V Dimming
Lumens: 3200
CCT: 4000K
Door Type: Flat White Steel
Certifications: UL Recognized, cULus Listed, IESNA, LM-79, LM-80, NEMA 410 Compliant

GRLED is a recessed lensed troffer series which offers a high quality luminaire designed with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GRLED is compatible with all of today's popular ceiling systems and is available with a number of shielding options and accessories for application versatility. The GRLED series features efficiency, quality and performance. The series is an excellent choice for use in a variety of indoor spaces such as offices, schools, residential, hospitals or retail merchandising areas.