You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #24RTC4835

Metalux Recessed LED Troffer, 120-277V, 38.2W, 4921 lm, 3500K

SKU # 08008380262 Manufacturer Series: Series RTC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2-3/8 in.
Voltage: 120-277V
Watts: 38.2W
Driver: 0-10V Dimming
Lumens: 4921 lm
CCT: 3500K
Lens: Frosted Polycarbonate
Certifications: UL Recognized, cULus, DLC Listed, IESNA, LM-79, NEMA 410 Compliant

The RTC lensed troffer series provides performance, reliability and flexibility with a housing optimized for shallow plenums. Developed with Eaton's latest generation of solid state components and electronic driver technologies, these center illuminated troffers provide numerous options for color, lumens, controls and sensing capabilities. Designed to be compatible with popular ceiling systems, the RTC troffers are ideal for new construction or remodel/replacement of fluorescent troffers in commercial office spaces, schools, healthcare and retail merchandising areas.