The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON LIGHTING #24GR-LD4-48-A12S-UNV-L840-CD1-U

Metalux Recessed LED Troffer, 120-277V, 43.71W, 4800 lm, 4000K

SKU # 08008375196
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V
Watts: 43.71W
Driver: 0-10V Dimming
Lumens: 4800
CCT: 4000K
Door Type: Flat White Steel
Certifications: UL Recognized, cULus Listed, IESNA, LM-79, LM-80, NEMA 410 Compliant

GRLED is a recessed lensed troffer series which offers a high quality luminaire designed with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GRLED is compatible with all of today's popular ceiling systems and is available with a number of shielding options and accessories for application versatility. The GRLED series features efficiency, quality and performance. The series is an excellent choice for use in a variety of indoor spaces such as offices, schools, residential, hospitals or retail merchandising areas.