Menu Search
COOPER LIGHTING SOLUTIONS #14GR-LD4-43-F1-UNV-L840-CD1-U

Metalux Recessed LED Troffer, 120-277V, 50.43W, 4300 lm, 4000K

SKU # 08008376487
RoHS Compliant
Type: General Recessed LED Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 5-5/8 in.
Voltage: 120-277V
Watts: 50.43W
Driver: 0-10V Dimming
Lumens: 4300
CCT: 4000K
Door Type: Flat White Steel
Certifications: UL Recognized, cULus Listed, IESNA, LM-79, LM-80, NEMA 410 Compliant

GRLED is a recessed lensed troffer series which offers a high quality luminaire designed with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GRLED is compatible with all of today's popular ceiling systems and is available with a number of shielding options and accessories for application versatility. The GRLED series features efficiency, quality and performance. The series is an excellent choice for use in a variety of indoor spaces such as offices, schools, residential, hospitals or retail merchandising areas.