Menu Search
EATON LIGHTING #2GR-LD1-43-A-UNV-L840-CD1-U

Recessed LED Troffer, 2 ft W x 2 ft L x 3.25 in. D, 120-277V, 4300 lm

SKU # 08008365660 Manufacturer Series: Metalux, 2GR Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4300
CCT: 4000K
Lens: Acrylic Prismatic

Additional Info: Lamp Type: LED 1.0