(0)

EATON LIGHTING #2GRLD164AUNVL835CD1U

Recessed LED Troffer, 2 ft W x 2 ft L x 3.25 in. D, 120-277V, 6400 lm, 3500K

SKU: 08008365663
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 6400
CCT: 3500K
Lens: Acrylic Prismatic
Manufacturer Brand: Metalux, 2GR Series
Description
LED Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.25 in.; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 6400; CCT - 3500K; Lens - Acrylic Prismatic; Additional Information - Lamp Type: LED 1.0; Manufacturer Brand - Metalux, 2GR Series
Additional Info: Lamp Type: LED 1.0