You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #22SRLD1-20CUNVL835-CD1U

Troffer, Recessed LED, 3500K, 2000 Lumens

SKU # 08008369100 Manufacturer Series: Metalux
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.68 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 2000
CCT: 3500K
Lens: Acrylic