Menu Search
EATON LIGHTING #22EN-LD1-25UNV-L840-CD1U

Troffer, Recessed LED, 4000K, 2500 Lumens

SKU # 08008369093 Manufacturer Series: Metalux
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 2500
CCT: 4000K
Lens: Acrylic