Menu Search
COOPER LIGHTING SOLUTIONS #22SRLD129CUNVL840-CD1U

Troffer, Recessed LED, 4000K, 2900 Lumens

SKU # 08008369103 Manufacturer Series: Metalux
RoHS Compliant
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.68 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 2900
CCT: 4000K
Lens: Acrylic