Menu Search
EIKO #SLM24-5C-40K-U

LED Slim Panel, 100-277 VAC, 4W, 0-10V Dimming Driver

SKU # 03129309489
Type: LED Slim Panel
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Voltage: 100-277V AC
Watts: 4W
Driver: 0-10V Dimming
Lumens: 4000
CCT: 4000K
Certifications: cULus, DLC listed