Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Recessed Troffer, 120-277V, 2 ft W x 2 ft L x 2.48 in. D Fixture, 3700 Lumens

SKU: 62227098997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 2.48 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3700
CCT: 3500K
The Lumination ET Series recessed LED troffer with Intrinsx technology is a commercial luminaire utilizing an advanced LED optical system to achieve superior performance. It provides high uniformity, excellent efficiency, improved spacing criteria, and reduced glare. The ultra thin profile, and improved lumen maintenance of L85 of initial lumens at 50,000 hours of operation, allows for ease of installation and lower maintenance costs over time.