Menu Search
LED Ceiling Troffers Recessed LED Fixture, 120V, 2 ft W x 2 ft L x 4.38 in. D Fixture, Acrylic Lens

LEDALITE ARCHITECTURAL PR #9422A1STB155S11E

Recessed LED Fixture, 120V, 2 ft W x 2 ft L x 4.38 in. D Fixture, Acrylic Lens

SKU #62447098999
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard T-Grid
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.38 in.
Voltage: 120
Lens: Acrylic
Manufacturer Brand: PureFX

LED Ceiling Troffers: Housing Mounting Type - Standard T-Grid; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 4.38 in.; Voltage - 120; Lens - Acrylic; Additional Information - Configuration: Standalone, Lamping: 1 TT5 (55W), Housing: Standard (22ga.), Wiring: 1 cct, Ballast: Standard Ballast; Manufacturer Brand - PureFX

Additional Info: Configuration: Standalone, Lamping: 1 TT5 (55W), Housing: Standard (22ga.), Wiring: 1 cct, Ballast: Standard Ballast