Menu Search
LED Ceiling Troffers LED Recessed Luminaire, 44.9W, 3800 Lumens, 2-ft x 2-ft, 120-277V, Black

LIGHTOLIER #SPS22GFSVA38A40ULAG

LED Recessed Luminaire, 44.9W, 3800 Lumens, 2-ft x 2-ft, 120-277V, Black

SKU #62456398984
Manufacturer Series: Series SP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED Ceiling Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 5 in.
Voltage: 120-277V
Watts: 44.9W
Lumens: 3800
CCT: 4000K
Fixture Color: Black