Menu Search
SIGNIFY #SPS24GFSVA43A40ULAG

LED Recessed Luminaire, 52.9W, 4300 Lumens, 2-ft x 4-ft, 120-277V, Black

SKU # 62456398983 Manufacturer Series: Series SP
RoHS Compliant
Type: LED Ceiling Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 5 in.
Voltage: 120-277V
Watts: 52.9W
Lumens: 4300
CCT: 4000K
Fixture Color: Black