Menu Search
SIGNIFY #CP430K6

LED Retrofit Downlight Kit, 8W, 625 Lumens, 4 in. Nominal, 120V, White

SKU # 66205787895
RoHS Compliant
Type: LED Retrofit Downlight Kit
Voltage: 120V
Watts: 8W
Lumens: 625
CCT: 3000K 80CRI
Fixture Color: White
Size: 4 in. (Nominal)

Downlighting Recessed Lay-In LED Fixtures: Type - LED Retrofit Downlight Kit; Light Output - 625 Lumens; Voltage - 120V; Size - 4 in. (Nominal); Lamp Color - 3000K 80CRI; Fixture Color - White; Input Power - 8W; Additional Information - Operating Temperature: -18 deg C (max)

Additional Info: Operating Temperature: -18 deg C (max)