Menu Search
LITELINE CORP #LEDP-14-WH

Liteline Recessed LED Panel Light, 120-347V, 4 ft L x 1 ft W

SKU # 77125027115 Manufacturer Series: LEDP-14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Panel Light
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 1.88 in.
Voltage: 120-347V
Driver: 0-10V Dimming
Lens: PMMA
Fixture Color: White
Mounting Height: 1.50 in.
Certifications: cETLus, DLC Listed

LTC LEDP-14-WH