Menu Search
PHILIPS #2AVEG38L835-2-ACR-347

Grid Troffer 2 ft

SKU # 78419702744 Manufacturer Series: CFI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4 in.
Voltage: 347V
Lumens: 3800
CCT: 3500K
Lens: 100 Percent Frosted Ribbed Acrylic

LED Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 4.00 in.; Voltage - 347; Lumens - 3800; CCT - 3500K; Lens - 100 Percent Frosted Ribbed Acrylic; Additional Information - Material: 20 Gauge Cold Rolled Steel; Manufacturer Brand - CFI; Manufacturer Model - Day-Brite

Additional Info: Material: 20 Gauge Cold Rolled Steel