Menu Search
SIGNIFY #EVOKIT

LED Retrofit Kit, 38W, 4200 Lumens, 2-ft x 4-ft, 120-277V, White

SKU # 78108713904
Type: LED Retrofit Kit
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Voltage: 120-277V
Watts: 38W
Lumens: 4200
CCT: 3500K 80CRI
Fixture Color: White

Philips EvoKit LED retrofit kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings 1, it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.