Menu Search
PHILIPS #2AVEG38L835-4ACRUNV-DIM

Day-BriteĀ® Luminaire, Recessed LED, 4 ft L x 2 ft W x 4.00 in. D

SKU # 78419701425 Manufacturer Series: CFI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3800
CCT: 3500K
Lens: 100 Percent Frosted Ribbed Acrylic
Door Type: 0-10V Dimming

Additional Info: Material: 20 Gauge Cold Rolled Steel