You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #1FGG38L840-4-D-UNV

Day-Brite Recessed LED Troffer, 120-277V, 0-10V Dimming Driver

SKU # 78419724214 Manufacturer Series: FluxGrid
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3800
CCT: 4000K
Air Function: Static
Certifications: cETLus, DLC Listed