You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #2FGG38L840-4-D-UNV

Day-Brite Recessed LED Troffer, 120-277V, 31.8W, 4000K, 4 ft L

SKU # 78419728299 Manufacturer Series: FluxGrid
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 31.8W
Lumens: 3800 lm ( nominal)
CCT: 4000K
Lens: Acrylic
Fixture Color: Matte White
Air Function: Static
Certifications: cULus, DLC listed, CSA Certified

The Philips Day-Brite/Philips CFI recessed FluxGrid LED offers architectural appeal with must have features. Two different lens styles, discrete air handling, integral emergency and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.