Menu Search
SIGNIFY #2FGG38B840-2-D-UNV-DIM

Day-Brite/CFI Troffer, Recessed LED; 2 ft. x 2 ft. x 3 in.; 120-277V; 34W; 3800 lm; 4000K

SKU # 78419724226 Manufacturer Series: FluxGrid
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 34W
Driver: 0-10V Dimming
Lumens: 3800
Dimmable: Yes
CCT: 4000K
Lens: Ribbed Opal Acrylic Diffuser
Fixture Color: Matte White
Air Function: Static
Certifications: DLC

The Day-Brite/CFI Recessed FluxGrid LED offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.

Additional Info: CRI: 80. cETLus listed to UL and CSA standards, suitable for damp locations.