Menu Search
SIGNIFY #515569

Philips Recessed LED Troffer, 120 to 277 V, 24 w, 2 ft. L, 4000K

SKU # 78108714873 Manufacturer Series: EvoKit
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 2.95 in.
Voltage: 120 to 277 V
Watts: 24 w
Lumens: 3200 lm Initial, 70,000 lm Maintenance
CCT: 4000K
Lens: Ribbed
Certifications: cULus, DCL Listed

The Philips EvoKit LED retrofit kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. Compatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling w