Menu Search
SIGNIFY #515940

Troffer, LED Retrofit; 120-277V; 24W; 3200 Lumens; 2 x 2 ft.

SKU # 78108714887
RoHS Compliant
Type: LED Troffer Retrofit
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Voltage: 120-277V
Watts: 24W
Driver: 0-10V Dimming
Lumens: 3200
Fixture Color: White
Mounting Height: Recessed
Certifications: cULus Certified, DLC Qualified

EvoKit LED retrofit kit gen 4 is an energy efficient LED alternative to traditional linear fluorescent troffers.