Menu Search
SIGNIFY #2AVEG32L835-2-ACR-UNV-DIM

Day-Brite Recessed LED Troffer, 120-277V, 40.5W, 3200 lm, 3500K

SKU # 78137042946 Manufacturer Series: Arioso
RoHS Compliant
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Voltage: 120-277V
Watts: 40.5W
Driver: 0-10V Dimming
Lumens: 3200
CCT: 3500K
Lens: Frosted Ribbed Acrylic
Fixture Color: White
Certifications: cCSAus Certified

The Philips Day-Brite/Philips CFI arioso recessed LED ribbed acrylic offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globally recognized LED lighting platforms with proven Arioso optical combinations.