Menu Search
DALS #BT12DIMLED-IC

Dals Dimmable LED Driver, 100-230VAC 50/60 Hz Input, 12W

SKU # 77590212030 Manufacturer Series: Series BT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dimmable LED Driver
Primary Lamp Type: Accent LED Lighting
Watts: 12W
Input Volts: 100-230VAC 50/60 Hz
Output Voltage: 12V DC