Menu Search
DALS #BT24DIMLED-IC

Dimmable LED Driver, 100-230VAC 50/60 Hz Input, 24W

SKU # 77590212047 Manufacturer Series: Series BT
RoHS Compliant
Type: Dimmable LED Driver
Primary Lamp Type: Accent LED Lighting
Watts: 24W
Input Volts: 100-230VAC 50/60 Hz
Output Voltage: 12V DC