Menu Search
DALS #BT06DIMLED-IC

Dimmable LED Driver, 100-230VAC 50/60 Hz Input, 6W

SKU # 77590212023 Manufacturer Series: Series BT
RoHS Compliant
Type: Dimmable LED Driver
Primary Lamp Type: Accent LED Lighting
Watts: 6W
Input Volts: 100-230VAC 50/60 Hz
Output Voltage: 12V DC