The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LITELINE CORP #LED-DVR-24V-60WLED

Retrofit LED Driver, 60W, 100-240VAC Input, 32F/0C

SKU # 77125092299
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit LED Driver
Watts: 60W
Input Volts: 100-240V AC
Min. Starting Temp.: 32F/0C

Additional Info: Operating Temperature: 40 deg C (104 deg F), Primary Voltage: 24VDC, Dry Location, Black, Power Factor: Greater Than or Equal to 0.5, Class II