Menu Search
LITELINE CORP #LED-HWB-24V-60WLED

Retrofit LED Driver, 60W, 100-240VAC Input, 32F/0C

SKU # 77125092301
Type: Retrofit LED Driver
Watts: 60W
Input Volts: 100 to 240 VAC
Min. Starting Temp.: 32F/0C

Additional Info: Operating Temperature: 40 deg C (104 deg F), Primary Voltage: 24VDC, Dry Location, White, Power Factor: Greater Than 0.5, Class II