Menu Search
PHILIPS #ICN4P24TLEDSC35M

Centium Xitanium LED Driver, 24W, 120-277V Input, 3,4 Lamps, 0F/-18C

SKU # 78108713036
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Driver
Number of Lamps: 3, 4
Watts: 24W
Input Volts: 120-277V
Min. Starting Temp.: 0F/-18C
Packaging: 20

Xitanium Indoor LED Drivers are available in a wide variety of wattages up to 75W. Most models include adjustable output current to enable OEMs to set LED drive current specific to their needs. These drivers are available in form factors perfectly suited for indoor linear troffer applications.