Menu Search
RAB DESIGN LIGHTING #089097

LED Driver, 40W, 24VDC Input, LED Lamps

SKU # 06118489097 Manufacturer Series: UCA
Type: LED Driver
Primary Lamp Type: LED
Watts: 40W
Input Volts: 24V DC

LED Drivers: Type - LED Driver; Primary Lamp Type - LED; Wattage - 40W; Input Volts - 24VDC; Additional Information - Finish: White; Manufacturer Series - UCA

Additional Info: Finish: White