The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
COOPER LIGHTING SOLUTIONS #UHB-12-UNV-L840-CD-U

Metalux Fixture, Round High-Bay; LED; Aluminum; 120-277V; 11 in. Dia.; 99W; 13436 lm; 4000K

SKU # 08008388586 Manufacturer Series: UHB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Round High-Bay Fixture
Reflector Type: Aluminum
Reflector Size: 11 in. Dia.
Input Watts: 99W
Voltage: 120-277V
Driver: Dimming
Lamp: LED
CRI: >80
CCT: 4000K
Lumens: 13436
Dimmable: Yes
Guard: Not Included
Finish: White
Mounting: 1/2 in. Threaded Hub
Certifications: DLC Premium, NSF

Additional Info: UL listed. IP65 rated.