Menu Search
COOPER LIGHTING SOLUTIONS #QSC-HBLED-LD4-24-W-347V-L840-C

Metalux LED High Bay Luminaire, 203W Input, 347 VAC, 24000 lm

SKU # 08008375996 Manufacturer Series: Series HB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Input Watts: 203W
Voltage: 347V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: Greater Than or Equal to 80
CCT: 4000K
Lumens: 24000
Finish: White Enamel
Mounting: Suspension
Distribution: Wide
Certifications: cULus, DLC Listed, IESNA LM-79/LM-80, ISO Certified

The HBLED HE delivers higher efficacy with industry-leading performance and reliability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED HE ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.