Menu Search
DELVIRO ENERGY #HB-160-4K-120/277-CL-WH-V-BFC

LED High Bay Luminaire, LED Lamp, 160 w, 120/277 V

SKU # 82457699000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Input Watts: 160 w
Voltage: 120/277V
Driver: 0 to 10 V Dimmable
Lamp: LED
CRI: 83-CRI
CCT: 4000K
Dimmable: Yes
Lens: Clear
Material: Steel
Finish: Gloss White
Mounting: Suspended
Distribution: Direct
Certifications: cULus, DLC Listed