The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
DIALIGHT #LBW1C1D

Low Bay Fixture, 80W, 100-277VAC, 70 CRI, LED, Wide

SKU # 42078699997
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Bay
Input Watts: 80W
Voltage: 100-277V AC
Lamp: LED
CRI: 70
CCT: 5000K
Lumens: 6000
Lens: Polycarbonate Dome
Material: Copper-free Aluminium
Finish: Superior Dual Coated
Mounting: (1) 3/4 in. NPT Top, (2) 5/16-18 x 0.75 in. UNC-Side
Distribution: Wide
Approx Wt: 18.00 lb
Certifications: UL 8750, 1598/A, CSA C22.2 No. 250.0-08, IEC 61000-3-2

DAT LBW1C1D NEMA4X LED LOWBAY