Menu Search
EATON CROUSE-HINDS SERIES #PVM17L2C/UNV1-S891

LED High Bay Fixture, 168 w, 18,793 lm, 5000K

SKU # 66227664854 Manufacturer Series: Pro PVM
Fixture Type: High Bay Fixture
Input Watts: 168 w
Voltage: 120-277V AC 50/60Hz, 108-250V DC
Driver: 0 to 10 V Dimming
Lamp: LED
CRI: 70-CRI
CCT: 5000K
Lumens: 18793
Dimmable: Yes
Dimensions: LxWxH: 15.01 x 10.8 x 9.77 in.
Lens: Diffused Lens
Material: Die-cast Aluminum
Finish: Corro-freeā„¢ Epoxy Powder Coated
Mounting: 3/4 in. Ceiling
Distribution: Type V
Approx Wt: 36 lb.
Certifications: DLC Listed, UL-1598, 1598A, CSA C22.2 File No. 250, CE-Marked, NEC/CEC, IEC-Approved
Retrofit: 400 to 600 w HID