Menu Search
EATON CROUSE-HINDS SERIES #PVM7L/UNV1

ChampĀ® Vapor-Proof Fixture, Ceiling Mount, LED, 62W, 120-277VAC, 108-250VDC, 3/4 in. Hub, Glass Lens

SKU # 66227645626 Manufacturer Series: Pro PVM LED
Fixture Type: Vapor-Proof Fixture
Mounting: Ceiling Mount
Lamp: LED
Watts: 62W
Voltage: 120-277V AC, 108-250V DC
Hub Size: 3/4 in.
Globe: Glass Lens
Housing Material: Die Cast Aluminum
Housing Finish: Epoxy Powder Coat

CRS PVM7L/UNV1 LED LT LESS MOUNT MO